!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOODLIGHT, 6,823 LUMENS, 52 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, LED

FLOODLIGHT, 6,823 LUMENS, 52 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, LED

HUBBELL OUTDOOR

FLOODLIGHT, 6,823 LUMENS, 52 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, 6,823 LUMENS, 52 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, LED

FLOODLIGHT, 6,823 LUMENS, 52 W FIXTURE, 120 TO 277V AC, NEMA 6X6, 250W MH/HPS, LED

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRFL3504K
  • Mfr. Model # RFL3-50-4K
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This floodlight is made of aluminum. It features corrosion resistant, easy maintenance access to electrical components, high impact UV stabilized acrylic outer lens, internal venting fins create optional heat dissipation and allows water to drain. In addition, it includes½ inch threaded adjustable knuckle, j-box by others. It also has voltage of 120 to 277V AC, 52 watts, 6,823 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Floodlight
  • Fixture Wattage 52 W
  • Light Distribution Shape NEMA 6x6
  • Light Technology LED
  • Mount Type Knuckle
  • Colour Rendering Index 70
  • Width 9 51/64 in
  • Includes Lamp Yes
  • Fixture Housing Material Aluminum
  • Includes 1/2 in Threaded Adjustable Knuckle, J-Box by Others
  • Lumens per Watt 131 lm/W
  • Number of Lightheads 1
  • Standards CSA, RoHS Compliant, UL 1598 for Wet Locations
  • Length 2 1/2 in
  • Lumens 6,823 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 250W MH/HPS
  • Fixture Mounting Location Pole, Wall
  • Colour Temperature 4,000K
  • Height 9 3/8 in
  • Depth 3 in
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP66
  • Max. Operating Temp. 40 Degrees C
  • Special Features Corrosion Resistant, Easy Maintenance Access to Electrical Components, High Impact UV Stabilized Acrylic Outer Lens, Internal Venting Fins Create Optional Heat Dissipation and Allow All Water to Drain From The Face of The Luminaire, Lens Hardware is Internal to The Fixture Allowing for Even Pressure on The Gasket for An Optimal Water Tight Seal
  • Warranty 5 yr
  • Description/Special Features Corrosion Resistant, Easy Maintenance Access to Electrical Components, High Impact UV Stabilized Acrylic Outer Lens, Internal Venting Fins Create Optional Heat Dissipation and Allow All Water to Drain From the Face of the Luminaire, Lens Hardware is Internal to the Fixture Allowing for Even Pressure on the Gasket for an Optimal Water Tight Seal

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list