!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED FLOODLIGHT, AL, BRONZE, 200 LM, 150W, 120/277V, 3000K/4000K/5000K, 8 49/64 IN L, KNUCKLE MOUNT

LED FLOODLIGHT, AL, BRONZE, 200 LM, 150W, 120/277V, 3000K/4000K/5000K, 8 49/64 IN L, KNUCKLE MOUNT

LITHONIA LIGHTING

LED FLOODLIGHT, AL, BRONZE, 200 LM, 150W, 120/277V, 3000K/4000K/5000K, 8 49/64 IN L, KNUCKLE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FLOODLIGHT, AL, BRONZE, 200 LM, 150W, 120/277V, 3000K/4000K/5000K, 8 49/64 IN L, KNUCKLE MOUNT

LED FLOODLIGHT, AL, BRONZE, 200 LM, 150W, 120/277V, 3000K/4000K/5000K, 8 49/64 IN L, KNUCKLE MOUNT

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR276AL6
  • Mfr. Model # ESXF1 P0 SWW2 THK DDB M2
  • UNSPSC # 39111626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Product Details

This floodlight is made of die cast aluminum. It features wet location use, all-in-one flood, easy access to control for colour switching. In addition, it includes photocell, knuckle, mounting plate. Plus it meets the standards for cULus listed, DLC Premium. It also has voltage of 120 to 277V, 150 watts, 200 lumens, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item Floodlight
  • Fixture Wattage 150 W
  • Light Distribution Shape Type VI
  • Fixture Sensor Type Photocell
  • Fixture Mounting Location Surface
  • Colour Temperature 3,000K, 4,000K, 5,000K
  • Height 1 55/64 in
  • Depth 1 7/8 in
  • Lamp Watts 17 W
  • Fixture Housing Material Die Cast Aluminum
  • Includes Photocell, Knuckle, Mounting Plate
  • Lumens per Watt 171 lm/W
  • Min. Operating Temp. 32 Degrees F
  • Special Features All-in-One Flood, Easy Access to Control for Color Switching, Wet Location
  • Warranty 5 yr Limited
  • Description/Special Features Wet Location
  • Lumens 200 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 150W to 500W Quartz: 75W to 400W HID
  • Light Technology LED
  • Mount Type Knuckle
  • Colour Rendering Index 80
  • Width 6 3/64 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Tempered Glass
  • IP Rating IP66
  • Max. Operating Temp. 25 Degrees C
  • Number of Lightheads 1
  • Standards cULus Listed, DLC Premium
  • Length 8 49/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list