!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEHICLE WORK LIGHT, SQUARE, FLOOD, LED, BOLT, DT04-2P CONNECTOR, SURFACE MOUNT, BLACK

VEHICLE WORK LIGHT, SQUARE, FLOOD, LED, BOLT, DT04-2P CONNECTOR, SURFACE MOUNT, BLACK

J.W. SPEAKER

VEHICLE WORK LIGHT, SQUARE, FLOOD, LED, BOLT, DT04-2P CONNECTOR, SURFACE MOUNT, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE WORK LIGHT, SQUARE, FLOOD, LED, BOLT, DT04-2P CONNECTOR, SURFACE MOUNT, BLACK

VEHICLE WORK LIGHT, SQUARE, FLOOD, LED, BOLT, DT04-2P CONNECTOR, SURFACE MOUNT, BLACK

J.W. SPEAKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWS1300181
  • Mfr. Model # 1300181
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 526
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemVehicle Work Light
  • Beam TypeFlood
  • Installation TypeRemovable
  • Operating Voltage12 to 24V DC
  • Overall Height6 1/8 in
  • Overall Width4 1/2 in
  • StandardsBuy America Standards Eco Friendly IEC IP69K
  • Compatible Vehicle TypeATVs, Construction Vehicles, Off-Road Vehicles
  • Mount StyleSurface
  • Base MaterialPolycarbonate
  • FeaturesUV Resistant
  • Housing MaterialAluminum
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature149 Degrees F
  • Use LocationExterior
  • IP Rating IP69K
  • Overall Depth 2 11/16 in
  • Mount Type Bolt
  • Lighting Technology LED
  • Head Shape Square
  • Electrical Connection DT04-2P Connector
  • Includes Electrical Connection Electrical Connection Included
  • Wattage 42 W
  • Compatible Electrical Connection Manufacturer Model Number DT04-2P
  • Current 1.75 A @ 24V DC, 3.5 A @ 12V DC
  • Housing Colour Black
  • Includes Hardware, Mounting Bracket, Pigtail
  • Maximum Brightness 3,900 lm
  • Minimum Operating Temperature -40 Degrees F
  • Lens Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list