FLOOD LIGHT, 1200 LUMENS, LED, RECHARGEABLE, BLACK
FLOOD LIGHT, 1200 LUMENS, LED, RECHARGEABLE, BLACK
ALERT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flood light includes USB-c cord, batteries, and built-in bulb. Plus it meets the standards for CE, IP54. It also has lithium-ion batteries.
Technical Specs
- ItemFlood Light
- Battery ChemistryLithium-Ion
- Maximum Brightness1,200 lm
- Operating Voltage3.7V
- Number of Lamp Heads1
- IP RatingIP54
- Battery Size4400
- Head ColourBlack
- Includes BatteriesYes
- Number of Batteries Required1
- Overall Height10 in
- RechargeableYes
- StandardsCE, IP54
- Power Source Battery
- Maximum Run Time 7 hr
- Number of Brightness Levels 2
- Lighting Technology LED
- Frame Colour Black
- Includes Bulb Built-In
- Brightness Levels 600, 1200 lm
- Includes USB-C Cord
- Job Light Type Floor Stand Light
- Overall Depth 4 in
- Overall Width 4.5 in
- Run Time Levels 3, 7
- Country of Origin China
(subject to change)
Alternate Products
-
PROBUILT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.41
/ EACH