!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOD LIGHT, AL, BRONZE, 3,245 TO 6,823 LM, 34W, 120/277V, 5,000K COLOUR TEMP, ACRYLIC LENS, 6 IN L

FLOOD LIGHT, AL, BRONZE, 3,245 TO 6,823 LM, 34W, 120/277V, 5,000K COLOUR TEMP, ACRYLIC LENS, 6 IN L

HUBBELL OUTDOOR

FLOOD LIGHT, AL, BRONZE, 3,245 TO 6,823 LM, 34W, 120/277V, 5,000K COLOUR TEMP, ACRYLIC LENS, 6 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOD LIGHT, AL, BRONZE, 3,245 TO 6,823 LM, 34W, 120/277V, 5,000K COLOUR TEMP, ACRYLIC LENS, 6 IN L

FLOOD LIGHT, AL, BRONZE, 3,245 TO 6,823 LM, 34W, 120/277V, 5,000K COLOUR TEMP, ACRYLIC LENS, 6 IN L

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRFL3405KPC
  • Mfr. Model # RFL3-40-5K-PC
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This flood light is made of die cast aluminum. It features compact LED flood with a variety of nema distributions for lighting applications such as: safety/security, accent, flag pole, columns or signs, part of the ratio flood series, corrosion resistant, powder coat finish, high impact UV stabilized acrylic outer lens protects LEDs and allows for cleaning/debris removal. It also has voltage of 120 to 277V, 34 watts, 3,245 to 6,823 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Flood Light
  • Fixture Wattage 34 W
  • Light Distribution Shape Type VI
  • Light Technology LED
  • Mount Type Knuckle
  • Colour Rendering Index 70
  • Width 9 4/5 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP66
  • Max. Operating Temp. 40 Degrees C
  • Number of Lightheads 1
  • Standards IP66, UL1598
  • Length 6 in
  • Lumens 3,245 to 6,823 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 50 W to 100 W Light Source
  • Fixture Mounting Location Universal
  • Colour Temperature 5,000K
  • Height 9 1/3 in
  • Depth 2 8/9 in
  • Lamp Watts 34 W
  • Fixture Housing Material Die Cast Aluminum
  • Includes 1/2 in x 14 NPS Threaded Adjustable Knuckle
  • Lumens per Watt 131 lm/W
  • Min. Operating Temp. 32 Degrees F
  • Special Features Corrosion Resistant, Powder Coat Paint Finish, High Impact UV Stabilized Acrylic Outer Lens Protects LEDs and Allows for Cleaning and Debris Removal, Internal Venting Fins Create Optimal Heat Dissipation and Allow All Water to Drain from the Face of the Luminaire, Lens Hardware is Internal to the Fixture Allowing for Uniform Pressure on the Gasket for an Optimal Water Tight Seal, Easy Maintenance Access to Electrical Components with Removal of 4 Screws from Back of Fixture Housing, LED Drivers Have Output Power Over-Voltage, Over-Current Protection and Short Circuit Protection with Auto Recovery
  • Warranty 5 yr
  • Description/Special Features Compact LED Flood with a Variety of NEMA Distributions for Lighting Applications Such As: Safety/Security, Accent, Flag Pole, Columns or Signs, Part of the Ratio Flood series, this Luminaire was Designed in Cohesion with the Site/Area Products to Provide a Sleek and Timeless Look, Features a Dense Optical Array, Providing Reduced Pixilation and Increased Visual Comfort Without Compromising Performance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list