!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOD BARRIER EMERGENCY KIT,5 FT L X 6"W

FLOOD BARRIER EMERGENCY KIT,5 FT L X 6"W

QUICK DAM

FLOOD BARRIER EMERGENCY KIT,5 FT L X 6"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOD BARRIER EMERGENCY KIT,5 FT L X 6"W

FLOOD BARRIER EMERGENCY KIT,5 FT L X 6"W

QUICK DAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SRBQDGG5-10
  • Mfr. Model # QDGG5-10
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Product Details

QUICK DAM GRAB AND GO FLOOD CONTROL BUCKET CONTAINS WATER ACTIVATED FLOOD BARRIERS THAT ABSORB, CONTAIN, AND DIVERT PROBLEM FLOOD WATER.

Technical Specs

  • Item Flood Barrier Emergency Kit
  • Material Polypropylene, Polymer
  • Height 3-1/2"
  • Width 6"
  • Includes Bucket containing 10 - 5ft Flood Barriers
  • Pack Quantity 10
  • Closed - Open Closed
  • Thickness 1/4"
  • Length 5 ft.
  • Weight Capacity 34 lb.
  • For Water Type Freshwater

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list