!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE FLANGE: STEEL, THREADED FLANGE, 1½ IN PIPE SIZE, RAISED FACE THREADED FLANGE

PIPE FLANGE: STEEL, THREADED FLANGE, 1½ IN PIPE SIZE, RAISED FACE THREADED FLANGE

APPROVED VENDOR

PIPE FLANGE: STEEL, THREADED FLANGE, 1½ IN PIPE SIZE, RAISED FACE THREADED FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE: STEEL, THREADED FLANGE, 1½ IN PIPE SIZE, RAISED FACE THREADED FLANGE

PIPE FLANGE: STEEL, THREADED FLANGE, 1½ IN PIPE SIZE, RAISED FACE THREADED FLANGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4TXF5
  • Mfr. Model # 4TXF5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

Use with standard wall (schedule 40) pipes and nipples: no welding is required. Bolt two flanges together with a gasket to form a tight seal that still allows easy access to the piping system. For use with air, water, oil, natural gas, or steam (except where noted). Max. pressure: 150 PSI @ 72 Degrees F: 150 PSI saturated steam.

Technical Specs

  • Specific Fitting Shape Threaded Flange
  • Nominal Pipe Size 1 1/2 in
  • Flange Outside Diameter 5 in
  • Pipe Fitting Material Steel
  • Class Class 150
  • Maximum Operating Pressure 150 psi
  • Number of Bolt Holes 4
  • Bolt Hole Diameter 1/2 in
  • Colour Black
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Connection Surface Raised Face
  • Fitting Connection Type Flanged x FNPT
  • Flange Thickness 5/8 in
  • Finish/Coating Anodized
  • For Pipe Schedule 40
  • Temp. Range -29 Degrees to 425 Degrees F
  • Bolt Circle Diameter 5/8 in
  • Flange Fitting Threading 11 1/2
  • Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list