!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLIR ONE PRO IR CAMERA 160X120, IOS

FLIR ONE PRO IR CAMERA 160X120, IOS

FLIR

FLIR ONE PRO IR CAMERA 160X120, IOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLIR ONE PRO IR CAMERA 160X120, IOS

FLIR ONE PRO IR CAMERA 160X120, IOS

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $846.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLS435-0006-02
  • Mfr. Model # 435-0006-03
  • UNSPSC # 41115321
  • CATALOGUE PAGE # 192
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item - IR Camera for Smart Phone Infrared Smart Phone Adapter
  • Temp. Accuracy (F) - Infrared +/-5 Degrees
  • Emissivity (4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
  • Focus Distance - Infrared Minimum of 0.10m
  • Thermal Sensitivity - IR Camera 150 mK
  • Data Logging - Instrument Yes
  • Frame Rate - IR Camera 9 Hz
  • Adapter Powered By Internal Rechargeable Battery
  • Focus Method Fixed
  • Visual Light Resolution 1.5 MP
  • File Formats JPEG, MPEG4
  • Special Features Capture And Share Thermal Images And Videos On Facebook, Twitter, Instagram And Other Social Media Channels Using The Flir One App, Msx Technology That Adds Visible Spectrum Detail To Create Enhanced Thermal Images Enhancing Image Resolution, Onefit Adjustable Connector, One-Touch Reporting, Enhanced Flir One App,iOS
  • Ambient Temp. Range 0 Degrees to 35 Degrees C
  • Includes Protective Case, Charging Cable, Instructions
  • Width 2.7 in
  • Adapter Weight 1.28 oz
  • Item Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees - 752 Degrees
  • Thermal Resolution 19,200 Pixels
  • Spectral Response - Infrared 8.0 - 14.0um
  • Field of View - IR Camera 55.0 Degrees Horizontal x 43.0 Degrees Vertical
  • Detector Resolution - Infrared 160 x 120 Pixels
  • Compatible Smart Phones iOS Devices
  • Temp. Range (C) - Infrared -20 Degrees - 400 Degrees
  • Picture In Picture Yes
  • Number of Colour Palettes 9
  • Image Notation No Notation
  • Thermal and Visible Light Blending Yes
  • Drop Tested 6.0 ft.
  • NIST Certified No
  • Height 1.3 in
  • Depth 0.6 in
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list