!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAE WASHER, FOR #10 SCREW, STEEL, BLACK OXIDE, 0.219 IN ID, 100 PK

SAE WASHER, FOR #10 SCREW, STEEL, BLACK OXIDE, 0.219 IN ID, 100 PK

APPROVED VENDOR

SAE WASHER, FOR #10 SCREW, STEEL, BLACK OXIDE, 0.219 IN ID, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAE WASHER, FOR #10 SCREW, STEEL, BLACK OXIDE, 0.219 IN ID, 100 PK

SAE WASHER, FOR #10 SCREW, STEEL, BLACK OXIDE, 0.219 IN ID, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.80 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6DYZ8
  • Mfr. Model # U38402.019.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This SAE washer is made of Grade 2 steel and has a black oxide finish. Plus, it is clear and meets the standards for ASME B18.22.1 dimensional standards. This SAE washer is designed for screws sized #10.

Technical Specs

  • Item SAE Washer
  • Dimensional Standards ASME B18.22.1
  • Material Grade/Class Grade 2
  • For Screw Size #10
  • Outside Diameter 1/2 in
  • System of Measurement Inch
  • Colour Clear
  • Made in North America No
  • Maximum Temperature 350 Degrees C
  • Outside Diameter Tolerance +0.495/-0.515 in
  • Removable Yes
  • RoHS Compliant Yes
  • Flat Washer Type SAE
  • Material Steel
  • Finish Black Oxide
  • Inside Diameter 0.219 in
  • Maximum Thickness 0.047 in
  • Minimum Thickness 0.047 in
  • Inside Diameter Tolerance +0.252 in to 0.261 in
  • Material Quality Standards Not Rated
  • Minimum Temperature -58 Degrees C
  • REACH Compliant Yes
  • Rockwell Hardness HV140
  • Thickness Tolerance +/-0.015 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list