!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT HANDLE UTILITY CART,SS,16 GAUGE

FLAT HANDLE UTILITY CART,SS,16 GAUGE

DURHAM

FLAT HANDLE UTILITY CART,SS,16 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT HANDLE UTILITY CART,SS,16 GAUGE

FLAT HANDLE UTILITY CART,SS,16 GAUGE

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,656.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSRSC1630602ALU5
  • Mfr. Model # SRSC1630602ALU5PUS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Item Corrosion-Resistant Utility Cart with Lipped Metal Shelves
  • Load Capacity 1,200 lb
  • Gauge 16 ga
  • Colour Silver
  • Method of Construction Welded
  • Number of Drawers 0
  • Shelf Length 60 in
  • Caster Wheel Dia. 5 in
  • Caster Brake Type No Brake Included
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Lip Style 4-Sided Lipped
  • Bottom Shelf Lip Height 1 1/2 in
  • Overall Height 35 in
  • Overall Width 30 1/4 in
  • Capacity per Shelf 600 lb
  • Assembled/Unassembled Assembled
  • Material Stainless Steel
  • Finish Polished
  • Handle Type Flat
  • Number of Shelves 2
  • Number of Compartments 0
  • Shelf Width 30 in
  • Caster Wheel Type Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Mounting Type Plate
  • Top Shelf Lip Height 1 1/2 in
  • Distance Between Shelves 24 1/8 in
  • Overall Length 66 in
  • Includes Electrical Outlets No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list