!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 325 LUMENS, 7 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 325 LUMENS, 7 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

KOEHLER BRIGHTSTAR

SAFETY-RATED FLASHLIGHT, 325 LUMENS, 7 HOUR RUN TIME AT MAX. BRIGHTNESS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SAFETY-RATED FLASHLIGHT, 325 LUMENS, 7 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 325 LUMENS, 7 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

KOEHLER BRIGHTSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRS60170
  • Mfr. Model # 60170
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Product Details

This Razor series safety-rated flashlight polymer and is designed for explosion proof. In addition, it includes two magnets. Plus it meets the standards for UL listed 913. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness325 lm
  • Weight with Batteries8 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
  • IP RatingIPX7
  • SeriesRazor
  • Switch TypePush Button
  • Beam Distance Levels63 m, 167 m, 236 m
  • Body Diameter2 in
  • Includes(2) Magnets
  • Lens MaterialPolycarbonate
  • Maximum Run Time24 hr
  • Power SourceBattery
  • Run Time Levels7 hr, 10 hr, 20 hr, 24 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 236 m
  • Run Time at Maximum Brightness 7 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Magnet
  • Switch Location Head
  • Application Explosion Proof
  • Beam Intensity Levels 1,000 cd, 7,000 cd, 14,000 cd
  • Brightness Levels 125 lm, 150 lm, 300 lm, 325 lm
  • Lamp Life 30,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 1/8 in
  • Resistance Properties Waterproof
  • Standards UL Listed 913
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list