!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT KNUCKLHD SPOT RECHARGBLE

FLASHLIGHT KNUCKLHD SPOT RECHARGBLE

STREAMLIGHT

FLASHLIGHT KNUCKLHD SPOT RECHARGBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLASHLIGHT KNUCKLHD SPOT RECHARGBLE

FLASHLIGHT KNUCKLHD SPOT RECHARGBLE

STREAMLIGHT

Clearance Price :
$87.36 / EACH

Your Price : $349.46 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT90757
  • Mfr. Model # 90757
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Product Details

Right-angle flashlight that features an articulating head rotates 360 Degrees and a far-reaching beam. Output/runtime: High 180 lumens, 3.5 hr. low - 55 lumens, 16 hrs. Runs on nickel-cadmium battery.

Technical Specs

  • Item Work Light
  • Battery Size AA
  • Number of Batteries 1
  • Beam Pattern Spot
  • Body Material Nylon
  • Number of Light Output Modes 2
  • Maximum Brightness 180 lm
  • Beam Colour White
  • IP Rating IPX4
  • Switch Type Push Button
  • Beam Intensity Levels 11,000 cd
  • Includes (4) AA Alkaline Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 3.5 hr
  • Power Source Battery
  • Run Time Levels 3.5 hr, 16 hr, 8 hr
  • Battery Chemistry Alkaline, Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Orange
  • Lighting Technology LED
  • Maximum Beam Distance 210 m
  • Weight with Batteries 18.3 oz, 23.1 oz
  • Drop Rating 2 m
  • Special Operating Modes Flashing, Moonlight
  • Beam Distance Levels 115 m, 210 m
  • Brightness Levels 55 lm, 180 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 9 1/5 in
  • Resistance Properties Impact Resistant, Water Resistant, Weather Resistant
  • Standards Class I, Division 2, Groups A,B,C,D, Class II, Division 2, Groups F,G, Class III T3C, NFPA 1901-14.1.11.2 (2009), European Community Directives

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list