!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, CLIP, 3 AA

SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, CLIP, 3 AA

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, CLIP, 3 AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, CLIP, 3 AA

SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, CLIP, 3 AA

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68750
  • Mfr. Model # 68750
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.55 lbs

Product Details

This Dualie series flashlight is made of polymer resin and is designed for fire and rescue, hardware, tool, industrial, law enforcement, occupational safety, sporting goods. It features forward facing spot and down facing flood beam: integrated low profile pocket clip. In addition, it includes three aa alkaline batteries. It also has three alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • Item Flashlight
  • Battery Size AA
  • Number of Batteries 3
  • Beam Pattern Flood, Spot
  • Body Material Polymer Resin
  • Number of Light Output Modes 3
  • Maximum Brightness 245 lm
  • Weight with Batteries 6.8 oz
  • Beam Colour White
  • Includes Secondary Light Yes
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP Rating IPX7
  • Series Dualie
  • Special Operating Modes Downcast Flood Light
  • Switch Type Push Button
  • Beam Distance Levels 171 m, 18 m
  • Body Diameter 1 1/2 in
  • Grip Style Rocky Stipple
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
  • Standards ANSI, PLATO FL1 2016, Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T-Code: T4, European Community Directives
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 171 m
  • Run Time at Maximum Brightness 9 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Features Forward facing spot and down facing flood beam: Integrated low profile pocket clip
  • Switch Location Head
  • Application Fire and Rescue, Hardware, Tool, Industrial, Law Enforcement, Occupational Safety, Sporting Goods
  • Beam Intensity Levels 80 cd, 7,300 cd
  • Brightness Levels 140 lm, 245 lm
  • Includes (3) AA Alkaline Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 18 hr
  • Power Source Battery
  • Run Time Levels 9 hr, 18 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list