!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 2207 LUMENS, 453 M BEAM, YELLOW, 8.75 IN L/4 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT, LED, 2207 LUMENS, 453 M BEAM, YELLOW, 8.75 IN L/4 IN DIA, PLASTIC/PC

PELICAN

HANDHELD FLASHLIGHT, LED, 2207 LUMENS, 453 M BEAM, YELLOW, 8.75 IN L/4 IN DIA, PLASTIC/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HANDHELD FLASHLIGHT, LED, 2207 LUMENS, 453 M BEAM, YELLOW, 8.75 IN L/4 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT, LED, 2207 LUMENS, 453 M BEAM, YELLOW, 8.75 IN L/4 IN DIA, PLASTIC/PC

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $753.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC9410-022-245
  • Mfr. Model # 9410-022-245
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

This yellow, LED, handheld flashlight has a length of 8.75 inches, a diameter of four inches, and a weight of 44.7 ounces. It features a plastic body, a polycarbonate lens, a push-button switch, and three light output modes. It has 2207 lumens, up to 453-metres of beam distance, and a 1.5-metre drop rating. It has a 5000-hour lamp life and up to 11 hours of battery burn time. This flashlight comes with one lithium-ion battery and a charger cable.

Technical Specs

  • ItemHandheld Flashlight
  • RechargeableYes
  • Lighting TechnologyLED
  • Drop Rating1.5 m
  • IncludesLight, Battery, Charger Cable
  • Lens MaterialPolycarbonate
  • Number of Batteries 1
  • Body Colour Yellow
  • Weight with Batteries 44.7 oz
  • Switch Type Push Button
  • Lamp Life 5,000 hr
  • Standards NA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list