This yellow, Polytac 90 right-angle light has a high-impact body that is waterproof to one metre for 30 minutes. It is powered by two, CR123, lithium-ion batteries (included) that produce 170 maximum lumens or 7,000 candela up to 163 metres away. It has a Borofloat glass lens, a clip mount with an integrated carbineer D-ring, and a push-button switch. Its battery burn time is three hours, 45 minutes (high) or 30 hours (low).
Technical Specs
ItemFlashlight
Battery SizeCR123A
Number of Batteries2
Body MaterialNylon
Maximum Beam Distance167 m
Weight with Batteries4.9 oz
IP RatingIPX7
SeriesPolyTac 90
Switch TypePush Button
Body Diameter1 in
Grip StylePolymer Textured
Lamp Life50,000 hr
Manufacturer Warranty LengthLimited Lifetime
Overall Length4 2/5 in
Run Time Levels2.5 hr, 3.75 hr, 12 hr, 19 hr
Battery ChemistryLithium-Ion
Includes BatteriesYes
Body ColourYellow
Number of Light Output Modes2
Maximum Brightness500 lm
Drop Rating2 m
Mount TypeClip, D-Ring
Special FeaturesBattery Indicator Light
Beam Distance Levels64 m, 167 m
Brightness Levels85 lm, 500 lm
IncludesClip
Lens MaterialGlass
Maximum Run Time2.5 hr
Resistance PropertiesImpact Resistant, Water Resistant
StandardsCEC Compliant, European Community Directives, NFPA 1971-8.6