!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FLANGE: THREADED FLANGE, 316/316L SS, 3 IN PIPE, 8¼ IN FLANGE OUTSIDE DIA

PIPE FLANGE: THREADED FLANGE, 316/316L SS, 3 IN PIPE, 8¼ IN FLANGE OUTSIDE DIA

APPROVED VENDOR

PIPE FLANGE: THREADED FLANGE, 316/316L SS, 3 IN PIPE, 8¼ IN FLANGE OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE: THREADED FLANGE, 316/316L SS, 3 IN PIPE, 8¼ IN FLANGE OUTSIDE DIA

PIPE FLANGE: THREADED FLANGE, 316/316L SS, 3 IN PIPE, 8¼ IN FLANGE OUTSIDE DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $512.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HVP2
  • Mfr. Model # 4381006070
  • UNSPSC # 40142411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Product Details

This metal pipe flange meets the standards for ASME B16.5, has a length of 1 11/16 inch, a maximum operating pressure of 720 psi and is made of 316/316L-grade stainless steel. In addition, it has 8¼ inch outside diameter and is a threaded flange. Plus, it has a Flanged x FNPT connection type.

Technical Specs

  • ItemMetal Pipe Flange
  • Connection SurfaceRaised Face
  • Fitting Connection TypeFlanged x FNPT
  • Flange Thickness1 1/16 in
  • Pipe Fitting MaterialStainless Steel
  • ClassClass 300
  • Max. Steam Pressure300 psi
  • Bolt Circle Diameter6 5/8 in
  • StandardsASME B16.5
  • Specific Fitting Shape Threaded Flange
  • Nominal Pipe Size 3 in
  • Flange Outside Diameter 8 1/4 in
  • Overall Length 1 11/16 in
  • Material Grade 316/316L
  • Maximum Operating Pressure 720 psi
  • Number of Bolt Holes 8
  • Bolt Hole Diameter 7/8 in
  • Basic Fitting Shape Flange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list