!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL

PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL

USA SEALING

PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL

PIPE FLANGE, CLASS 600, FLANGED X WELD NECK, PIPE SIZE 1 1/2 IN, 1450 PSI, STEEL

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULK-PF421
  • Mfr. Model # BULK-PF-421
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.169 lbs

Product Details

This ASME/ASTM-certified, class 600, 1 1/2-inch, pipe flange has a Flanged x Weld Neck connection type. It is used in air, natural gas, non-portable water, oil, and steam-based applications. This product's working temperature ranges between 80 Degrees F and 780 Degrees F. Its maximum operating pressure is 1450 PSI and is made of steel.

Technical Specs

  • ItemMetal Pipe Flange
  • Specific Fitting ShapeWeld-Neck Flange
  • Nominal Pipe Size1 1/2 in
  • Flange Outside Diameter6 1/8 in
  • Overall Length6 1/8 in
  • ClassClass 600
  • Maximum Operating Pressure1,450 psi
  • Temp. Range80 Degrees to 780 Degrees F
  • Bolt Hole Diameter3/4 in
  • ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
  • Basic Fitting ShapeFlange
  • Low Lead Compliance Level Not Compliant
  • Connection Surface Raised Face
  • Fitting Connection Type Flanged x Weld-Neck
  • Flange Thickness 7/8 in
  • Pipe Fitting Material Steel
  • For Pipe Schedule 80
  • Max. Steam Pressure 1,450 psi
  • Number of Bolt Holes 4
  • Colour Black
  • Standards ANSI/ASME B16.5, ASTM A105
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list