!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE SEALANT, SI 5910, SILICONE, BLACK, 10 OZ, CARTRIDGE

FLANGE SEALANT, SI 5910, SILICONE, BLACK, 10 OZ, CARTRIDGE

LOCTITE

FLANGE SEALANT, SI 5910, SILICONE, BLACK, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE SEALANT, SI 5910, SILICONE, BLACK, 10 OZ, CARTRIDGE

FLANGE SEALANT, SI 5910, SILICONE, BLACK, 10 OZ, CARTRIDGE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT231232R
  • Mfr. Model # 231232
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This SI 5910 sealant comes in a 300 mL cartridge. It is designed for use on sealing and meets the standards for 29 CFR 1910.1200. This sealant has a working time of 40 minutes and is joint movement resistant, and oil resistant.

Technical Specs

  • Item Sealant
  • Application Sealing
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Elongation 37%
  • Maximum Performance Temperature 400 Degrees F
  • Working Time 40 min
  • VOC Content Weight 54 g/L
  • Flash Point 199.94 Degrees F
  • Minimum Application Temperature -65 Degrees F
  • Specific Gravity 1.34
  • Colour Black
  • Container Size 300 mL
  • Resistance Properties Joint Movement Resistant, Oil Resistant
  • Standards 29 CFR 1910.1200
  • Full Cure Time 1 day
  • Minimum Performance Temperature -65 Degrees F
  • For Use On Surface Material Ceramic, Glass, Metal, Plastic
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Maximum Application Temperature 500 Degrees F
  • Sealant Base Silicone
  • Series SI 5910

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list