!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FULL FACE FLANGE GASKET: CLASS 300, ARAMID, BUNA-N BINDER, FOR ½ IN PIPE, BLUE

FULL FACE FLANGE GASKET: CLASS 300, ARAMID, BUNA-N BINDER, FOR ½ IN PIPE, BLUE

USA SEALING

FULL FACE FLANGE GASKET: CLASS 300, ARAMID, BUNA-N BINDER, FOR ½ IN PIPE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL FACE FLANGE GASKET: CLASS 300, ARAMID, BUNA-N BINDER, FOR ½ IN PIPE, BLUE

FULL FACE FLANGE GASKET: CLASS 300, ARAMID, BUNA-N BINDER, FOR ½ IN PIPE, BLUE

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKFG28
  • Mfr. Model # BULK-FG-28
  • UNSPSC # 31401607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemFull Face Flange Gasket
  • Insert MaterialNone
  • For Flange ANSI Class300
  • ColorBlue
  • Minimum Operating Temperature-100 Degrees F
  • Outside Diameter3 3/4 in
  • Number of Bolt Holes4
  • Gasket TypeFull-Face Gasket
  • HardnessNot Rated
  • X-Ray DetectableNo
  • Backing TypePlain
  • Resistance PropertiesChemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
  • ReinforcedYes
  • Gasket Material Aramid
  • For Pipe Size 1/2 in
  • Binder Material Buna-N
  • Inside Diameter 7/8 in
  • Maximum Operating Temperature 400 Degrees F
  • Thickness 1/16 in
  • Bolt Hole Diameter 5/8 in
  • Metal Detectable Gasket Not Metal Detectable Gasket
  • Includes Mounting Hardware Mounting Hardware Not Included
  • For Fluid Type Oil
  • Maximum Operating Pressure 300 psi
  • FDA Approved Not FDA Approved
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list