!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
90 ° FLANGE ELBOW ADAPTER, RIGID, 1 IN, MALE THREAD, 1 3/4" X 1 7/8"-12, CARBON STEEL

90 ° FLANGE ELBOW ADAPTER, RIGID, 1 IN, MALE THREAD, 1 3/4" X 1 7/8"-12, CARBON STEEL

GREEN LINE HOSE & FITTINGS

90 °  FLANGE ELBOW ADAPTER, RIGID, 1 IN, MALE THREAD, 1 3/4" X 1 7/8"-12, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° FLANGE ELBOW ADAPTER, RIGID, 1 IN, MALE THREAD, 1 3/4" X 1 7/8"-12, CARBON STEEL

90 ° FLANGE ELBOW ADAPTER, RIGID, 1 IN, MALE THREAD, 1 3/4" X 1 7/8"-12, CARBON STEEL

GREEN LINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRE09951624
  • Mfr. Model # 0995-16-24
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This 90 Degrees flange elbow adapter is made of carbon steel, zinc plates, and is intended for use with a hole dash size of 16. This rigid elbow adapter comes with a flange size of one inch, and a working pressure of 3000 at 70 Degrees F. This adapter comes with a male thread in size 1 3/4" by 1 7/8"-12, with flange by JIC connection types.

Technical Specs

  • Item Flange Elbow Adapter
  • Fitting Shape 90 Degrees Elbow
  • Flange Size 1 in
  • Includes O-Ring No
  • For Use With Hole Dash Size-16
  • Hose Fitting A Size 1.75"
  • Hose Fitting A Connection Type Flange
  • Finish/Coating ZINC
  • Standards SAE J514, J1465
  • For Hose Type Hydraulic
  • Fitting Movement Rigid
  • Max. Working Pressure @ 70 F 3000
  • Crimpable No
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 1 7/8-12
  • Hose Fitting B Connection Type JIC
  • Fitting Material Carbon Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list