!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE BEARING,2-BOLT,BALL,20MM BORE

FLANGE BEARING,2-BOLT,BALL,20MM BORE

TRITAN

FLANGE BEARING,2-BOLT,BALL,20MM BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE BEARING,2-BOLT,BALL,20MM BORE

FLANGE BEARING,2-BOLT,BALL,20MM BORE

TRITAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36UY65
  • Mfr. Model # UCFL204-20MM
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Item 2-Bolt Flange Bearing
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Housing Material Cast Iron
  • Included Bearing UC204-20MM
  • Maximum Temperature 120 Degrees C
  • Number of Mount Holes 2
  • Overall Length 33.3 mm
  • Rolling Element Rows 1
  • System of Measurement Metric
  • Dynamic Load Capacity 12,800 N
  • Flange Thickness 15 mm
  • Lubrication Openings One Zirc Fitting
  • Mount Hole Size 11.9 mm
  • Seal Material Rubber
  • Static Radial Load Capacity 6,650 N
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 20 mm
  • Closure Double Sealed
  • Housing Type Rhombus
  • Lubricant Material NLGI #2 Equivalent
  • Minimum Temperature -40 Degrees C
  • Overall Height 112.7 mm
  • Overall Width 60.3 mm
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Features Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
  • Housing Material Finish Painted
  • Mount Hole Center-to-Center Length 90 mm
  • Mounting Bolt Size M10
  • Standards ISO, AFBMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list