!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACKING FLANGE, FOR D28065 TYPE-1/D28065-QS TYPE-1/D28065-QS TYPE-3/D28065N TYPE-1

BACKING FLANGE, FOR D28065 TYPE-1/D28065-QS TYPE-1/D28065-QS TYPE-3/D28065N TYPE-1

DEWALT

BACKING FLANGE, FOR D28065 TYPE-1/D28065-QS TYPE-1/D28065-QS TYPE-3/D28065N TYPE-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKING FLANGE, FOR D28065 TYPE-1/D28065-QS TYPE-1/D28065-QS TYPE-3/D28065N TYPE-1

BACKING FLANGE, FOR D28065 TYPE-1/D28065-QS TYPE-1/D28065-QS TYPE-3/D28065N TYPE-1

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD633257-00SV
  • Mfr. Model # 633257-00SV
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This backing flange is for use with D28065 type-1, D28065-QS type-1, D28065-QS type-3, D28065N type-1, D28066N type-1, D28114 type-1, D28114N type-1, D28115 type-1, D28115N type-1, D28131 type-1, D28140 type-1, D28142-QS type-1, D28142-QS type-2, D28144 type-1, D28144N type-1, D28402N type-1, D28402N type-2, DC411B type-1, and DC411KA type-1.

Technical Specs

  • ItemBacking Flange
  • For Use With Mfr. Model NumberD28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
  • For Use With Grainger Item Number 18E810, 1AUY3, 1AUY4, 1AUY5, 1AUY6, 1AUY7, 1AUY8, 1AUZ7, 24T857, 24T869, 2AEU2, 2EKR3, 2EKR4, 2EKR5, 2EKR6, 2VDJ4, 30RV88, 32ZU33, 32ZU34, 38A912, 38A914, 38A916, 3WY80, 4YDZ6, 5TB83, 5TB84, 5TB85, 5TB86
  • Fits Brand Black & Decker
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list