!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK PRESSURE WASHER HOSE, 3000 PSI, SAFETY 4:1, 1/2 IN ID/0.82 IN OD X 500 FT

BULK PRESSURE WASHER HOSE, 3000 PSI, SAFETY 4:1, 1/2 IN ID/0.82 IN OD X 500 FT

CONTINENTAL CONTITECH

BULK PRESSURE WASHER HOSE, 3000 PSI, SAFETY 4:1, 1/2 IN ID/0.82 IN OD X 500 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK PRESSURE WASHER HOSE, 3000 PSI, SAFETY 4:1, 1/2 IN ID/0.82 IN OD X 500 FT

BULK PRESSURE WASHER HOSE, 3000 PSI, SAFETY 4:1, 1/2 IN ID/0.82 IN OD X 500 FT

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.00 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20023670
  • Mfr. Model # 20023670
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This is a 500-foot length of 300 PSI, bulk, pressure washer hose. The inside diameter is 1/2 inches, and the outside diameter is 0.82 inches. This hose is for use with pressure washer fittings and has a safety factor of 4:1.

Technical Specs

  • ItemHose Pressure Washer
  • Hose Outside Dia.0.82 in
  • Hose Cover MaterialNitrile Synthetic Rubber
  • Safety Factor4:1
  • Burst Pressure3,000 psi
  • Hose Inside Dia. 1/2 in
  • Hose Length 500 ft
  • Hose Colour Blue
  • Temp. Range -29 Degrees C to 121 Degrees C
  • For Use With Pressure Washing Fittings
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list