!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE,2 BOLT,BORE DIA 0.6250 IN

FLANGE,2 BOLT,BORE DIA 0.6250 IN

IGUS

FLANGE,2 BOLT,BORE DIA 0.6250 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE,2 BOLT,BORE DIA 0.6250 IN

FLANGE,2 BOLT,BORE DIA 0.6250 IN

IGUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LFP3
  • Mfr. Model # EFOI-10 R
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item 2 Bolt Flange Bearing
  • Bearing Insert Type Spherical Plain
  • Bore Type Cylindrical
  • Housing Material Polymer
  • Lubricant Material Not Applicable
  • Minimum Temperature -22 Degrees F
  • Overall Height 1.496 in
  • Overall Width 0.683 in
  • Self Lubricating Bearing Yes
  • System of Measurement Inch
  • Bearing Material Grade iglide(R) R
  • Flange Thickness 0.394 in
  • Housing Material Grade igumid G
  • Lubrication Openings None
  • Mount Hole Center-to-Center Length 2.087 in
  • Mounting Bolt Size 1/4 in
  • Standards DIN ISO Certified 12240
  • Bearing Insert Material Polymer
  • Bore Diameter 5/8 in
  • Closure Open
  • Housing Type Rhombus
  • Maximum Temperature 176 Degrees F
  • Number of Mount Holes 2
  • Overall Length 2.858 in
  • Rolling Element Rows Not Applicable
  • Shaft Locking Type None
  • Application Agricultural Machines, Automation, Food Industry, Mechanical Engineering, Plant Construction
  • Features Absolutely Corrosion-Resistant, Compensation of Misalignment Errors, Easy Installation, Maintenance-Free Dry Operation, Time Saving Through Fast Assembly, Very Lightweight
  • Housing Material Finish Unfinished
  • Load Direction Radial, Thrust
  • Maximum Ball Swivel 21 Degrees
  • Mount Hole Size 0.212 in
  • Resistance Properties Corrosion Resistant
  • Static Radial Load Capacity 630 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list