!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE,1 1/2 NPT,CAST IRON,PK2

FLANGE,1 1/2 NPT,CAST IRON,PK2

TACO

FLANGE,1 1/2 NPT,CAST IRON,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE,1 1/2 NPT,CAST IRON,PK2

FLANGE,1 1/2 NPT,CAST IRON,PK2

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.27 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2KGW7
  • Mfr. Model # 194-1542F-1
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Flange
  • Compatible Pipe Size 1 1/2 in
  • Compatible with Grainger Part Number 4PC80, 5CHK3, 5CHK5
  • Compatible with Series Family 110, 2400
  • For Use With Potable Systems No
  • Number of Mounting Holes 2
  • Compatible with Pump Type In-Line Circulating Pumps
  • Includes Bolts, Nuts
  • Maximum Operating Pressure 150 psi
  • Package Quantity 2
  • Fits Pump 2KGV1, 2KGV2, 4PC80
  • Max. Pressure (PSI) 125 psi
  • For Use With Hydronic Systems
  • Compatible Bolt Size 0.25 in
  • Compatible with Brand Taco
  • Compatible with Series 110, 2400
  • Flange to Pipe Connection Type FNPT
  • Flange Type Standard
  • Compatible with Manufacturer Model Number 0012-F4-1, 2400-30-3P, 2400-40-3P
  • Flange Material Cast Iron
  • Maximum Ambient Temperature 240 Degrees F
  • Material Cast Iron
  • Pipe Size (In.) 1-1/2 NPT
  • Max. Operating Temp. 230 Degrees F
  • Gasket Not Included
  • For Use With Potable Hydronic Pumps

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list