!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 65 IN, YELLOW, MANUAL CLOSE

FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 65 IN, YELLOW, MANUAL CLOSE

EAGLE MANUFACTURING COMPANY

FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 65 IN, YELLOW, MANUAL CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 65 IN, YELLOW, MANUAL CLOSE

FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 65 IN, YELLOW, MANUAL CLOSE

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,489.01 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1947X
  • Mfr. Model # 1947X
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Product Details

This yellow flammables safety cabinet is made of steel. It includes two vents, cap, fire baffle and features leakproof door sill, plus grounding attachment, and red trilingual warning. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door TypeHinged
  • Exterior Depth18 in
  • Exterior Width43 in
  • FeaturesLeakproof Door Sill, Plus Grounding Attachment, Red Trilingual Warning
  • Includes(2) Vents, Cap, Fire Baffle
  • Indoor/OutdoorIndoor
  • MaterialSteel
  • NFPA 400No
  • Number of Doors2
  • Safety Storage TypeCabinet
  • Storage Chemical TypeFlammable Cabinet
  • Wall Construction18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 40 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 2
  • Storage Capacity 45 gal
  • Storage Container Type Small Containers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list