!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 110 GALLON, 2 DRUM CAPACITY, 59X34X65 IN

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 110 GALLON, 2 DRUM CAPACITY, 59X34X65 IN

JUSTRITE

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 110 GALLON, 2 DRUM CAPACITY, 59X34X65 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 110 GALLON, 2 DRUM CAPACITY, 59X34X65 IN

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 110 GALLON, 2 DRUM CAPACITY, 59X34X65 IN

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,797.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT899160
  • Mfr. Model # 899160
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 661.0 lbs

Product Details

This Sure-Grip EX vertical drum safety cabinet with drum rollers has a capacity of 110 gallons. It also features one shelf, two manual-close doors, and comes in yellow. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door TypeHinged
  • Exterior Depth34 in
  • Exterior Width59 in
  • FeaturesFor Storage of Larger Quantities of Flammable Solvents, Reinforced Liquid-Tight Sump Contains Spills
  • Includes(4) Level Adjusting Feet and Hazardous Warning Label, Rollers
  • Indoor/OutdoorIndoor
  • NFPA 30Yes
  • StandardsNFPA Code 30, OSHA
  • Number of Shelves1
  • Storage Capacity110 gal
  • Storage Container TypeDrums
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 56 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers Yes
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list