This Sure-Grip EX Slimline flammables safety cabinet has a capacity of 22 gallons, three shelves, one self-close door, and comes in red. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.
Technical Specs
ItemFlammables Safety Cabinet
ColourRed
Door Handle TypeRecessed Pull Handle
Door TypeHinged
Exterior Depth18 in
Exterior Width23 1/4 in
FeaturesDual Vents With Flame Arresters, Four Adjustable Self-Leveling Feet, Grounding Connector, Ideal When Space is Tight, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten-Year Warranty, Trilingual Warning Label
Includes RollersNo
Lock TypeKeyed
NFPA 30Yes
StandardsFM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Number of Shelves3
Storage Capacity22 gal
Storage Container TypeSmall Containers
Cabinet FormatStandard
Door Closure TypeSelf-Closing
Door Opening Width20 3/4 in
EN Fire RatingNon-Combustible
Exterior Height65 in
FM Class6050
FinishPowder Coated
Indoor/OutdoorIndoor
MaterialSteel
NFPA 400No
Number of Doors1
Safety Storage TypeCabinet
Storage Chemical TypeFlammable Cabinet
Wall Construction18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Country of OriginUnited States
(subject to change)