!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34 X 34 X 65 IN

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34 X 34 X 65 IN

JUSTRITE

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34 X 34 X 65 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34 X 34 X 65 IN

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34 X 34 X 65 IN

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,650.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT896200
  • Mfr. Model # 896200
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 391.0 lbs

Product Details

This Sure-Grip EX Vertical drum safety cabinet and drum support has a capacity of 55 gallons. It also features one shelf, two manual-close doors, and comes in yellow. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • Item Flammables Safety Cabinet
  • Colour Yellow
  • Door Handle Type Recessed Pull Handle
  • Door Type Hinged
  • Exterior Depth 34 in
  • Exterior Width 34 in
  • Features Spill Compliant Sump
  • Includes Drum Support
  • Indoor/Outdoor Indoor
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 1
  • Storage Capacity 55 gal
  • Storage Container Type Drums
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 31 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list