!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 22 GALLON, 23¼ X 18 X 65 IN, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 22 GALLON, 23¼ X 18 X 65 IN, YELLOW

JUSTRITE

FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 22 GALLON, 23¼ X 18 X 65 IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 22 GALLON, 23¼ X 18 X 65 IN, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 22 GALLON, 23¼ X 18 X 65 IN, YELLOW

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,602.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT892220
  • Mfr. Model # 892220
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Product Details

This Sure-Grip EX Slimline flammables safety cabinet has a capacity of 22 gallons, three shelves, one self-close door, and comes in yellow. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.

Technical Specs

  • Item Flammables Safety Cabinet
  • Colour Yellow
  • Door Handle Type Recessed Pull Handle
  • Door Type Hinged
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards NFPA, OSHA, IFC
  • Number of Shelves 3
  • Storage Capacity 22 gal
  • Storage Container Type Small Containers
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Width 20 3/4 in
  • Exterior Depth 18 in
  • Exterior Width 23 1/4 in
  • Features Dual Vents With Flame Arresters, Four Adjustable Self-Leveling Feet, Grounding Connector, Ideal When Space is Tight, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten-Year Warranty, Trilingual Warning Label
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 1
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list