!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 20 GALLON, 23¼ X 18 X 44 IN, RED

FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 20 GALLON, 23¼ X 18 X 44 IN, RED

JUSTRITE

FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 20 GALLON, 23¼ X 18 X 44 IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 20 GALLON, 23¼ X 18 X 44 IN, RED

FLAMMABLES SAFETY CABINET, STANDARD SLIMLINE, 20 GALLON, 23¼ X 18 X 44 IN, RED

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,056.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT891511
  • Mfr. Model # 891511
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Product Details

This Sure-Grip EX Combustibles safety cabinet for paint and ink has a capacity of 20 gallons. It also features two shelves, one manual-close door, and comes in red. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders.

Technical Specs

  • Item Flammables Safety Cabinet
  • Colour Red
  • Door Handle Type Recessed Pull Handle
  • Door Type Hinged
  • Exterior Depth 18 in
  • Exterior Width 23 1/4 in
  • Features 18-Gauge Thick Double-Wall, Dual Vents With Flame Arresters, Fm-Approved, Four Adjustable Self-Leveling Feet, Grounding Connector, Meet Osha and NFPA Standards, Safe Storage for Paints and Inks, Separate and Identify Class III Combustibles, Ten-Year Warranty, Trilingual Warning Label, Welded Steel
  • Includes (4) Adjustable Self-Leveling Feet, Hazardous Warning Label
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 1
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 20 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 44 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 2
  • Storage Capacity 20 gal
  • Storage Container Type Small Containers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list