!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANT VEST,SZ UNIVERSAL,YELLOW

FLAME RESISTANT VEST,SZ UNIVERSAL,YELLOW

BIG BILL

FLAME RESISTANT VEST,SZ UNIVERSAL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT VEST,SZ UNIVERSAL,YELLOW

FLAME RESISTANT VEST,SZ UNIVERSAL,YELLOW

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIA648TY7OSFA-Y
  • Mfr. Model # A648TY7-OSFA-YEL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's a648ty7 yellow vest is universal size and is made out of Westex DH. It has high-visibility attributes. It is lightweight and features an adjustable Velcro waistband on each side, two Velcro shoulders, flame-resistant reflective material placement that provides 360 Degrees visibility with two vertical stripes on the front.

Technical Specs

  • Item Flame Resistant Vest
  • CSA Class 2
  • Colour Yellow
  • Features Lightweight, Adjustable Velcro Waistband on Each Side, Two Velcro Shoulders, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist and an "X" on Back, Care: Industrial Wash, Flame Resistant
  • Garment Type Vest
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Material Trade Name Westex DH
  • Size Universal
  • Size - Body Type Regular
  • ATPV Rating 8.9 cal/sq cm
  • Arc Flash PPE Category 2
  • Fabric Weight 7 oz
  • Closure Type Hook-and-Loop
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Includes Lining No
  • Protection Type Flame Resistant
  • Standards ATPV 8.9, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 2 / Level 2, ANSI 107 Class 2 / Level 2
  • Series A648TY7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list