!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT LINER, 20 CAL/SQ CM ATPV, 40% COTTON/60% MODACRYLIC, UNIVERSAL, BLK

FLAME-RESISTANT LINER, 20 CAL/SQ CM ATPV, 40% COTTON/60% MODACRYLIC, UNIVERSAL, BLK

N-FERNO BY ERGODYNE

FLAME-RESISTANT LINER, 20 CAL/SQ CM ATPV, 40% COTTON/60% MODACRYLIC, UNIVERSAL, BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT LINER, 20 CAL/SQ CM ATPV, 40% COTTON/60% MODACRYLIC, UNIVERSAL, BLK

FLAME-RESISTANT LINER, 20 CAL/SQ CM ATPV, 40% COTTON/60% MODACRYLIC, UNIVERSAL, BLK

N-FERNO BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48Z858
  • Mfr. Model # 6882
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 938
  • Shipping Weight 0.33 lbs

Product Details

This black flame resistant liner is universal size and is made out of 40% cotton and 60% modacrylic. It meets the standards for ASTM F1506 and NFPA 70E. It can stand up to tough environments.

Technical Specs

  • ItemFlame-Resistant Liner
  • ATPV Rating20.0 cal/sq cm
  • Areas CoveredEars, Neck, Head
  • FeaturesStands Up to Tough Environments
  • Insulated for Cold ConditionsYes
  • Material Trade Name40% Cotton, 60% Modacrylic
  • StandardsASTM F1506, NFPA 70E
  • Product Type Flame Resistant Liner
  • Arc Flash PPE Category 2
  • Colour Black
  • Garment Type Hard Hat Liner
  • Lining Material Cotton Fleece Blend, Modacrylic
  • Size Universal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list