!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BK460NF JACKET, NAVY BLUE, L, POLARTEC FR THERMAL FR, 13 OZ FABRIC, 2 POCKETS

BK460NF JACKET, NAVY BLUE, L, POLARTEC FR THERMAL FR, 13 OZ FABRIC, 2 POCKETS

BIG BILL

BK460NF JACKET, NAVY BLUE, L, POLARTEC FR THERMAL FR, 13 OZ FABRIC, 2 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BK460NF JACKET, NAVY BLUE, L, POLARTEC FR THERMAL FR, 13 OZ FABRIC, 2 POCKETS

BK460NF JACKET, NAVY BLUE, L, POLARTEC FR THERMAL FR, 13 OZ FABRIC, 2 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIBK460NF-LGE
  • Mfr. Model # BK460NF-LR-NAY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This BK460NF jacket is navy blue and is size large regular. It is made out of Polartec FR Thermal FR with a fabric weight of 13 ounces and has two pockets. It features Nomex thread, serge and single stitch on all seams, snap on detachable hood with adjustable string, bar-tacked pockets, elastic tab on cuffs. It meets the standards for EBT/NFPA/ASTM/CSA Class 1/Level FR.

Technical Specs

  • ItemFlame Resistant Jacket
  • CSA Class1
  • ColourNavy
  • Fabric Weight13 oz
  • Closure TypeZipper
  • Hazard Protection TypeFlame Resistant
  • Hood StyleSnap-On
  • Material Trade NamePolartec FR Thermal FR
  • Minimum Chest Size42 in
  • Protection TypeFlame Resistant
  • StandardsEBT 14.4, NFPA 70E, CSA Z462, ASTM F 1506, CSA Z96 Class 1 / Level FR
  • Zipper MaterialVislon
  • SeriesBK460NF
  • ATPV Rating 14.4 cal/sq cm
  • Arc Flash PPE Category 2
  • Cuff Style Elastic
  • Features Nomex Thread, Serge and Single Stitch on All Seams, Snap on Detachable Hood with Adjustable String, Bar-Tacked Pockets, Elastic Tab on Cuffs to Stabilize Sleeves When Zipped Into Unlined Bomber Jacket, 3M Scotchlite Reflective Material 3/4 in FR Silver Center Stitched Over 2 in Fluorescent Lime-Yellow FireWeave, Commercial Laundering, Reflective Material Placement provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Sleeves and an "X" on the Back
  • Garment Type Liner
  • Hazard Type Arc-Flash Rated
  • Includes Hood Yes
  • Maximum Chest Size 44 in
  • Number of Outside Pockets 2
  • Size L
  • Total Number of Pockets 2
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list