!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BK468NF FLEECE LINER THERMAL, ORANGE, M, POLARTEC FR THERMAL FR, 13 OZ, 2 POCKETS

BK468NF FLEECE LINER THERMAL, ORANGE, M, POLARTEC FR THERMAL FR, 13 OZ, 2 POCKETS

BIG BILL

BK468NF FLEECE LINER THERMAL, ORANGE, M, POLARTEC FR THERMAL FR, 13 OZ, 2 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BK468NF FLEECE LINER THERMAL, ORANGE, M, POLARTEC FR THERMAL FR, 13 OZ, 2 POCKETS

BK468NF FLEECE LINER THERMAL, ORANGE, M, POLARTEC FR THERMAL FR, 13 OZ, 2 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $347.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIBK468NF-MT-ORA
  • Mfr. Model # BK468NF-MT-ORA
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This BK468NF fleece liner thermal is orange and is size medium tall. It is made out of Polartec FR Thermal FR with a fabric weight of 13 ounces and has two pockets. It features Nomex thread using serge and single stitch on all seams, hood with draw string adjustment, 3M Scotchlite reflective material #8935. It meets the standards for ATPV 14.2, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 2/Level 2.

Technical Specs

  • Item Flame Resistant Jacket Liner
  • CSA Class 2
  • Collar Style Elastic Stabilizers
  • Cuff Style Elastic
  • Features Nomex Thread Using Sege and Single Stitch on All Seams, Hood with Draw String Adjustment, 3M Scotchlite Reflective Material #8935 2 in FR Silver Commercial Laundering, Reflective Material Location: Provides 360-Degree Visibility with Two Vertical Strips on Front, "X" on Back, Material Around the Waist and Horizontal Strip Around Each Arm, Midweight, Flame Resistant
  • Garment Type Liner
  • Hazard Type Arc-Flash Rated
  • Includes Hood Yes
  • Lining Material Fleece
  • Maximum Chest Size 40 in
  • Number of Outside Pockets 2
  • Size M
  • Total Number of Pockets 2
  • Size - Body Type Tall
  • ATPV Rating 14.2 cal/sq cm
  • Arc Flash PPE Category 2
  • Colour Orange
  • Fabric Weight 13 oz
  • Closure Type Zipper
  • Hazard Protection Type Flame Resistant
  • Hood Style Snap-On
  • Includes Lining Yes
  • Material Trade Name Polartec FR Thermal FR
  • Minimum Chest Size 38 in
  • Protection Type Flame Resistant
  • Standards ATPV 14.2, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 2 / Level 2
  • Zipper Material Vislon
  • Series BK468NF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list