!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR FLEECE JACKET, CSA Z462, REFLECTIVE, WIND-RESIST, SZ XL, NAVY, MODACRYLIC/RAYON

FR FLEECE JACKET, CSA Z462, REFLECTIVE, WIND-RESIST, SZ XL, NAVY, MODACRYLIC/RAYON

BIG BILL

FR FLEECE JACKET, CSA Z462, REFLECTIVE, WIND-RESIST, SZ XL, NAVY, MODACRYLIC/RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR FLEECE JACKET, CSA Z462, REFLECTIVE, WIND-RESIST, SZ XL, NAVY, MODACRYLIC/RAYON

FR FLEECE JACKET, CSA Z462, REFLECTIVE, WIND-RESIST, SZ XL, NAVY, MODACRYLIC/RAYON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $284.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIBK460PTF-XLR-N
  • Mfr. Model # BK460PTF-XLR-NA
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Product Details

This navy, size X-large, Polartec Power Dry flame-resistant fleece jacket is thin, lightweight, and wind-resistant. It has a zip-in/zip-out bomber design with a Nomex-taped snaps and zipper closure, side warmer pockets at the waist, two large inside glove pockets with elastic, and the elastic tab on cuffs helps to stabilize sleeves inside. It is made of 70 percent modacrylic and 30 percent rayon with an eight-ounce fabric weight, and meets CSA Z462 standards.

Technical Specs

  • Item Flame Resistant Jacket
  • CSA Class 1
  • Colour Navy
  • Fabric Weight 12 oz
  • Closure Type Zipper
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Hood Style Attached Hood
  • Includes Lining Yes
  • Maximum Chest Size 48 in
  • Number of Inside Pockets 2
  • Protection Type Flame Resistant, Wind Resistant
  • Standards ATPV 14.4, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Zipper Material Vislon
  • Series BK460PTF
  • ATPV Rating 14.4 cal/sq cm
  • Arc Flash PPE Category 2
  • Cuff Style Elastic
  • Features Thin, LightWeight, Wind Resistant, Elastic Tab on Cuffs to Stabilize, Belt and Cuffs in Same Fabric as Jacket, Hood with F/R String, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, a Horizontal Stripe Around the Waist, a Horizontal Stripe Around Each Arm and an "X" on Back, Care: Home Wash, Flame Resistant, Midweight
  • Garment Type Jacket
  • Hazard Protection Type Flame Resistant, Wind Resistant
  • High-Visibility Yes
  • Includes Hood Yes
  • Material Trade Name Polartec Power Dry FR
  • Minimum Chest Size 46 in
  • Number of Outside Pockets 2
  • Size XL
  • Total Number of Pockets 2
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list