!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANT JACKET,SZ XL,NAVY

FLAME RESISTANT JACKET,SZ XL,NAVY

BIG BILL

FLAME RESISTANT JACKET,SZ XL,NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ XL,NAVY

FLAME RESISTANT JACKET,SZ XL,NAVY

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI460PTF-NY-XL
  • Mfr. Model # 460PTF-XLR-NAY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's 460ptf navy blue fleece jacket is size X-large and is made out of Polartec Power Dry fire-resistant. It meets the standards for ATPV 14.4, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, and has two pockets. It features thin, lightweight, wind resistant, belt and cuffs in same fabric as jacket, care: home wash, flame resistant, midweight.

Technical Specs

  • Item Flame Resistant Jacket
  • Arc Flash PPE Category 2
  • Cuff Style Elastic
  • Features Thin, LightWeight, Wind Resistant, Belt and Cuffs in Same Fabric as Jacket, Care: Home Wash, Flame Resistant, Midweight
  • Garment Type Jacket
  • Hazard Protection Type Flame Resistant, Wind Resistant
  • Includes Lining Yes
  • Maximum Chest Size 48 in
  • Number of Inside Pockets 2
  • Protection Type Flame Resistant, Wind Resistant
  • Standards ATPV 14.4, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E
  • Zipper Material Vislon
  • Series 460PTF
  • ATPV Rating 14.4 cal/sq cm
  • Colour Navy
  • Fabric Weight 12 oz
  • Closure Type Zipper
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Material Trade Name Polartec Power Dry FR
  • Minimum Chest Size 46 in
  • Number of Outside Pockets 2
  • Size XL
  • Total Number of Pockets 2
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list