This royal blue parka is insulated and flame-resistant to provide warmth and safety at work. It is size X-large/regular, fits a 48-inch chest, and is 33 3/4 inches in length. It has five outside pockets, one inside pocket, and a front zipper closure. This parka is lined with meta-aramid and made of Nomex with a six-ounce fabric weight. It meets CSA Z462 standards.
Technical Specs
ItemFlame Resistant Jacket
Arc Flash PPE Category4
ColourBlue
Fabric Weight6 oz
Closure TypeHook-and-Loop, Zipper
GenderMen's
Hazard TypeCold Insulated
Hood StyleSnap-On
Includes LiningYes
Length33 3/4 in
Material Trade NameNomex
Number of Inside Pockets1
Protection TypeFlame Resistant
StandardsNFPA 2112, NFPA 70E, ASTM F1506
Waist StyleElastic
Zipper MaterialBrass
ATPV Rating59 cal/sq cm
Collar StyleFully Insulated Stand-Up Collar
Cuff StyleKnit
FeaturesCSA Compliant Reflective Trim - Front and Back 2 in Yellow/Silver/Yellow Reflective Striping, Accommodates Snap-On Hood HLH2RB, Sold Separately, Two-Way, Separating, Extra Heavy Duty Nomex, Taped Brass Zipper, Fully Covered with Insulated Storm Flap, Hook and Loop Secured, Inside Zipper Guards on All Zippers, Fully Insulated Stand-Up Collar and Knit Storm Cuff Within Hemmed Sleeve End with Hook and Loop Suppression Tabs, Deep Pleated Action Back and Elastic Inserts at Waist Across Back with Internal Snow Belt