!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR PARKA, CSA Z462, SZ 5XL/CHEST 78 IN/35 3/4 IN L/REG, ROYAL BLUE, COTTON/NYLON/MODACRYLIC

FR PARKA, CSA Z462, SZ 5XL/CHEST 78 IN/35 3/4 IN L/REG, ROYAL BLUE, COTTON/NYLON/MODACRYLIC

BIG BILL

FR PARKA, CSA Z462, SZ 5XL/CHEST 78 IN/35 3/4 IN L/REG, ROYAL BLUE, COTTON/NYLON/MODACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR PARKA, CSA Z462, SZ 5XL/CHEST 78 IN/35 3/4 IN L/REG, ROYAL BLUE, COTTON/NYLON/MODACRYLIC

FR PARKA, CSA Z462, SZ 5XL/CHEST 78 IN/35 3/4 IN L/REG, ROYAL BLUE, COTTON/NYLON/MODACRYLIC

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM305US7-5XLR-BL
  • Mfr. Model # M305US7-5XLR-BL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This royal blue, flame-resistant parka is size XXXXX-large/regular, fits a 78-inch chest, and is 35 3/4 inches in length. It is insulated with a 100 percent modacrylic lining and made of 88 percent cotton and 12 percent high tenacity nylon with a fabric weight of seven ounces. It features a storm flap, zipper and snap closure, two outside pockets, and one inside pocket. It meets CSA Z462 and CSA Class 1 Level FR standards.

Technical Specs

  • Item Flame Resistant Jacket
  • CSA Class 1
  • Colour Blue
  • Fabric Weight 7 oz
  • Closure Type Snap, Zipper
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Trade Name Westex UltraSoft
  • Minimum Chest Size 62 in
  • Number of Outside Pockets 2
  • Size 5XL
  • Total Number of Pockets 3
  • Size - Body Type Regular
  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Cuff Style Hook-and-Loop
  • Features Pockets with Concealed Snap Flap Closure, YKK Nickel Plated Brass Snaps, Quadruple Stitched Full Elastic Back at Waistband, Pleated Back, Interior Windbreaker Snow Belt at Waist, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Parka
  • Hazard Type Arc-Flash Rated
  • Hood Style Snap-On
  • Includes Lining Yes
  • Length 35 3/4 in
  • Maximum Chest Size 64 in
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards ATPV 8.7, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Zipper Material Brass
  • Series M305US7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list