!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANT JACKET,SZ 4XL,GREY

FLAME RESISTANT JACKET,SZ 4XL,GREY

BIG BILL

FLAME RESISTANT JACKET,SZ 4XL,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ 4XL,GREY

FLAME RESISTANT JACKET,SZ 4XL,GREY

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTICL348-4XLT
  • Mfr. Model # CL348-4XLT-GRY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This men's CL348 grey zip in/zip out liner is size XXXX-large and is made out of Ultrasoft. It meets the standards for UL Certification. It features midweight, flame resistant, liner for CL348US9, CL345US9, CL348US9, CL348ir9.

Technical Specs

  • Item Flame Resistant Jacket
  • Colour Grey
  • Fabric Weight 10 oz
  • Closure Type Zipper
  • Gender Men's
  • Hood Style None
  • Includes Lining Yes
  • Lining Material Cotton
  • Maximum Chest Size 60 in
  • Protection Type Flame Resistant
  • Standards UL Certification
  • Size - Body Type Tall
  • Collar Style Not Applicable
  • Cuff Style Not Applicable
  • Features Midweight, Flame Resistant, Care: Industrial Wash, Liner for CL348US9, CL345US9, CL348US9, CL348IR9
  • Garment Type Liner
  • Hazard Protection Type Flame Resistant
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Trade Name Ultrasoft
  • Minimum Chest Size 58 in
  • Size 4XL
  • Zipper Material Brass
  • Series CL348

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list