!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR PARKA, CSA Z462, INSULATED, SZ 4XL/LONG/CHEST 54 IN/36 1/2 IN L, ROYAL BL, NOMEX/META-ARAMID

FR PARKA, CSA Z462, INSULATED, SZ 4XL/LONG/CHEST 54 IN/36 1/2 IN L, ROYAL BL, NOMEX/META-ARAMID

BULWARK

FR PARKA, CSA Z462, INSULATED, SZ 4XL/LONG/CHEST 54 IN/36 1/2 IN L, ROYAL BL, NOMEX/META-ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR PARKA, CSA Z462, INSULATED, SZ 4XL/LONG/CHEST 54 IN/36 1/2 IN L, ROYAL BL, NOMEX/META-ARAMID

FR PARKA, CSA Z462, INSULATED, SZ 4XL/LONG/CHEST 54 IN/36 1/2 IN L, ROYAL BL, NOMEX/META-ARAMID

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $745.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJNPCRBLN4XL
  • Mfr. Model # JNPCRB LN 4XL
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This royal blue parka is insulated and flame-resistant to provide warmth and safety at work. It is size XXXX-large/long, fits a 54-inch chest, and is 36 1/2 inches in length. It has five outside pockets, one inside pocket, and a front zipper closure. This parka is lined with meta-aramid and made of Nomex with a six-ounce fabric weight. It meets CSA Z462 standards.

Technical Specs

  • Item Flame Resistant Jacket
  • Arc Flash PPE Category 4
  • Colour Blue
  • Fabric Weight 6 oz
  • Closure Type Hook-and-Loop, Zipper
  • Gender Men's
  • Hazard Type Cold Insulated
  • Hood Style Snap-On
  • Includes Lining Yes
  • Length 36 1/2 in
  • Material Trade Name Nomex
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards NFPA 2112, NFPA 70E, ASTM F1506
  • Waist Style Elastic
  • Zipper Material Brass
  • ATPV Rating 59 cal/sq cm
  • Collar Style Fully Insulated Stand-Up Collar
  • Cuff Style Knit
  • Features CSA Compliant Reflective Trim - Front and Back 2 in Yellow/Silver/Yellow Reflective Striping, Accommodates Snap-On Hood HLH2RB, Sold Separately, Two-Way, Separating, Extra Heavy Duty Nomex, Taped Brass Zipper, Fully Covered with Insulated Storm Flap, Hook and Loop Secured, Inside Zipper Guards on All Zippers, Fully Insulated Stand-Up Collar and Knit Storm Cuff Within Hemmed Sleeve End with Hook and Loop Suppression Tabs, Deep Pleated Action Back and Elastic Inserts at Waist Across Back with Internal Snow Belt
  • Garment Type Parka
  • Hazard Protection Type Flash Fire, Arc Flash
  • High-Visibility Yes
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Lining Material Aramid
  • Maximum Chest Size 54 in
  • Number of Outside Pockets 4
  • Size 4XL
  • Total Number of Pockets 5
  • Water Resistant Yes
  • Series JNPCRB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list