!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR BOMBER, CSA Z462, SZ 4XL/CHEST 69 IN/30 7/8 IN L/REG, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

FR BOMBER, CSA Z462, SZ 4XL/CHEST 69 IN/30 7/8 IN L/REG, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

BIG BILL

FR BOMBER, CSA Z462, SZ 4XL/CHEST 69 IN/30 7/8 IN L/REG, ROYAL BLUE, MODACRYLIC/COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR BOMBER, CSA Z462, SZ 4XL/CHEST 69 IN/30 7/8 IN L/REG, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

FR BOMBER, CSA Z462, SZ 4XL/CHEST 69 IN/30 7/8 IN L/REG, ROYAL BLUE, MODACRYLIC/COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM405US7-4XLR-BL
  • Mfr. Model # M405US7-4XLR-BL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This royal blue, flame-resistant winter bomber jacket is size XXXX-large/regular with a 69-inch chest and is 30 7/8 inches long. It has a 100 percent modacrylic insulated lining, high-visibility, flame-resistant reflective tape, storm flap with zipper and snap closure, two large outside pockets, and one inside pocket. It is made of 88 percent cotton and 12 percent high-tenacity nylon with a seven-ounce fabric weight, and meets CSA Z462 and CSA Class 1 Level FR standards.

Technical Specs

  • Item Flame Resistant Jacket
  • CSA Class 1
  • Collar Style Snap
  • Cuff Style Open
  • Features Pockets with Hidden Snap Flap Closure, YKK Nickel Plated Brass Snaps, Storm Flap with Hidden Snap Over Front Zipper Closure, Bar-Tacked at All Stress Points, Telescopic Back, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Jacket
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Material Trade Name Westex UltraSoft
  • Minimum Chest Size 58 in
  • Number of Outside Pockets 2
  • Size 4XL
  • Total Number of Pockets 2
  • Zipper Material Brass
  • Series M405US7
  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Colour Blue
  • Fabric Weight 7 oz
  • Closure Type Snap, Zipper
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Hood Style Detachable Hood
  • Includes Lining Yes
  • Length 30 7/8 in
  • Maximum Chest Size 60 in
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards ATPV 8.7, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Waist Style Elastic
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list