!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR PARKA, CSA, REFLECTIVE, SZ 3XL/LONG/CHEST 52 IN/36 1/8 IN L, ROYAL BLUE, COTTON/NYLON

FR PARKA, CSA, REFLECTIVE, SZ 3XL/LONG/CHEST 52 IN/36 1/8 IN L, ROYAL BLUE, COTTON/NYLON

BULWARK

FR PARKA, CSA, REFLECTIVE, SZ 3XL/LONG/CHEST 52 IN/36 1/8 IN L, ROYAL BLUE, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR PARKA, CSA, REFLECTIVE, SZ 3XL/LONG/CHEST 52 IN/36 1/8 IN L, ROYAL BLUE, COTTON/NYLON

FR PARKA, CSA, REFLECTIVE, SZ 3XL/LONG/CHEST 52 IN/36 1/8 IN L, ROYAL BLUE, COTTON/NYLON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $466.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJLPCRBLN3XL
  • Mfr. Model # JLPCRB LN 3XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This royal blue parka is insulated, flame-resistant, and designed with reflective material to provide warmth and safety at work. It is size XXX-large/long, fits a 52-inch chest, and is 36 1/8 inches in length. It features three outside pockets, one inside pocket, and a front zipper closure. This parka is lined with 100 percent cotton, and is made of a blend of 88 percent cotton and 12 percent nylon with a seven-ounce fabric weight. It meets CSA standards.

Technical Specs

  • Item Flame Resistant Jacket
  • Arc Flash PPE Category 3
  • Colour Blue
  • Fabric Weight 7 oz
  • Closure Type Snap, Zipper
  • Gender Men's
  • Hazard Type Flame Resistant
  • Hood Style Snap-On
  • Includes Lining Yes
  • Length 36 1/8 in
  • Material Trade Name Excel FR ComforTouch
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards NFPA 2112 - 2018
  • Water Resistant Yes
  • Size - Body Type Long
  • ATPV Rating 34 cal/sq cm
  • Collar Style Stand-Up
  • Cuff Style Knit
  • Features CSA Compliant Reflective Trim - Front and Back 2-Inch Yellow/Silver/Yellow Reflective Striping Accommodates Snap-On Hood HLH2NV, Sold Separately Two-Way, Separating, Heavy-Duty Nomex Taped, Brass Zipper, Fully Covered with Insulated Storm Flap, Concealed Snap Closure Fully Insulated Stand-Up Collar and Knit Storm Cuffs with Hook and Loop Suppression Tabs
  • Garment Type Parka
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Lining Material Cotton
  • Maximum Chest Size 52 in
  • Number of Outside Pockets 4
  • Size 3XL
  • Total Number of Pockets 5
  • Zipper Material Brass
  • Series JLPCRB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list