!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANT JACKET,SZ 3XL,BLUE

FLAME RESISTANT JACKET,SZ 3XL,BLUE

BIG BILL

FLAME RESISTANT JACKET,SZ 3XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT JACKET,SZ 3XL,BLUE

FLAME RESISTANT JACKET,SZ 3XL,BLUE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $505.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIV405N5-3XLR-BLR
  • Mfr. Model # V405N5-3XLR-BLR
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This men's V405N5 blue arctic bomber is size XXX-large and is made out of Nomex. It has three pockets and features pockets with hidden snap flap closure, YKK #10 heavy-duty Nomex taped zipper, YKK nickel-plated brass snaps, bar-tacked at all stress points, durable water resistant finish, pleated back, and is flame resistant.

Technical Specs

  • Item Flame Resistant Jacket
  • CSA Class 1
  • Collar Style Snap
  • Cuff Style Open
  • Features Pockets with Hidden Snap Flap Closure, YKK #10 Heavy-Duty Nomex Taped Zipper, YKK Nickel Plated Brass Snaps, Bar-Tacked at All Stress Points, Durable Water Resistant Finish, Pleated Back, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist, Horizontal Stripe Around Each Arm and an "X" on Back, Care: Industrial Wash, Lightweight, Flame Resistant
  • Garment Type Bomber Jacket
  • Hazard Protection Type Flame Resistant, Water Resistant
  • Hood Style Detachable Hood
  • Includes Lining Yes
  • Material Trade Name Nomex
  • Minimum Chest Size 54 in
  • Number of Outside Pockets 2
  • Size 3XL
  • Total Number of Pockets 3
  • Water Resistant Yes
  • Size - Body Type Regular
  • ATPV Rating 42 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Blue
  • Fabric Weight 6 oz
  • Closure Type Snap, Zipper
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Maximum Chest Size 56 in
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant, Water Resistant
  • Standards ATPV 42, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Waist Style Elastic
  • Zipper Material Brass
  • Series V405N5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list