This royal blue, flame-resistant parka is insulated and designed with reflective material for warmth and added workplace safety. It is size XX-large/regular, fits a 50-inch chest, and is 33 3/4 inches in length. It features three outside pockets, one inside pocket, and a front zipper closure. This parka is lined with 100 percent cotton, and is made of a blend of 88 percent cotton and 12 percent nylon with a seven-ounce fabric weight. It meets CSA standards.
Technical Specs
ItemFlame Resistant Jacket
Arc Flash PPE Category3
ColourBlue
Fabric Weight7 oz
Closure TypeSnap, Zipper
GenderMen's
Hazard TypeFlame Resistant
Hood StyleSnap-On
Includes LiningYes
Length33 3/4 in
Material Trade NameExcel FR ComforTouch
Number of Inside Pockets1
Protection TypeFlame Resistant
StandardsNFPA 2112 - 2018
Water ResistantYes
Size - Body TypeRegular
ATPV Rating34 cal/sq cm
Collar StyleStand-Up
Cuff StyleKnit
FeaturesCSA Compliant Reflective Trim - Front and Back 2-Inch Yellow/Silver/Yellow Reflective Striping Accommodates Snap-On Hood HLH2NV, Sold Separately Two-Way, Separating, Heavy-Duty Nomex Taped, Brass Zipper, Fully Covered with Insulated Storm Flap, Concealed Snap Closure Fully Insulated Stand-Up Collar and Knit Storm Cuffs with Hook and Loop Suppression Tabs