!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR LAB COAT, CSA Z462, ZIPPER/STORM FLAP, SZ M/CHEST 47 IN/42 1/2 IN L, NAVY, COTTON/NYLON

FR LAB COAT, CSA Z462, ZIPPER/STORM FLAP, SZ M/CHEST 47 IN/42 1/2 IN L, NAVY, COTTON/NYLON

BIG BILL

FR LAB COAT, CSA Z462, ZIPPER/STORM FLAP, SZ M/CHEST 47 IN/42 1/2 IN L, NAVY, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR LAB COAT, CSA Z462, ZIPPER/STORM FLAP, SZ M/CHEST 47 IN/42 1/2 IN L, NAVY, COTTON/NYLON

FR LAB COAT, CSA Z462, ZIPPER/STORM FLAP, SZ M/CHEST 47 IN/42 1/2 IN L, NAVY, COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI167US9MR-NAY
  • Mfr. Model # 167US9-MR-NAY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This navy, flame-resistant lab coat is made of 88 percent cotton and 12 percent high-tenacity nylon with a nine-ounce fabric weight, and meets CSA Z462 safety standards. It is size medium, fits a 47-inch chest, and is 42 1/2 inches in length. It features four outside pockets for ample storage and a front zipper closure with a storm flap.

Technical Specs

  • Item Flame Resistant Coat
  • Arc Flash PPE Category 2
  • Colour Navy
  • Features Pencil Division on Left Chest Pocket, Side Vent Openings, Pleated Back for More Comfort, Back Yoke, High Resistance Thread, Bar-Tacked at All Stress Points, Flame Resistant, Lightweight
  • Garment Type Lab Coat
  • Hazard Protection Type Flame Resistant
  • Includes Lining No
  • Material Trade Name Westex UltraSoft
  • Minimum Chest Size 38 in
  • Number of Outside Pockets 4
  • Size M
  • Total Number of Pockets 4
  • Series 167US9
  • ATPV Rating 12.4 cal/sq cm
  • Collar Style Shirt Collar
  • Fabric Weight 9 oz
  • Closure Type Snap
  • Gender Men's
  • Hazard Type Arc-Flash Rated
  • Length 42 1/2 in
  • Maximum Chest Size 40 in
  • Number of Inside Pockets 0
  • Protection Type Flame Resistant
  • Standards ATPV 12.4, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Size - Body Type Regular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list