!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH COAT, CSA Z462, FR, HOOK-&-LOOP, SZ M/CHEST 49 IN, KHAKI, FR-TREATED COTTON

ARC FLASH COAT, CSA Z462, FR, HOOK-&-LOOP, SZ M/CHEST 49 IN, KHAKI, FR-TREATED COTTON

OBERON

ARC FLASH COAT, CSA Z462, FR, HOOK-&-LOOP, SZ M/CHEST 49 IN, KHAKI, FR-TREATED COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH COAT, CSA Z462, FR, HOOK-&-LOOP, SZ M/CHEST 49 IN, KHAKI, FR-TREATED COTTON

ARC FLASH COAT, CSA Z462, FR, HOOK-&-LOOP, SZ M/CHEST 49 IN, KHAKI, FR-TREATED COTTON

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $504.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRCAT4CT-M
  • Mfr. Model # CAT4-CT-M
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This CAT40 series arc flash coat offers flame-resistant protection at work. It is khaki, size medium, fits a 49-inch chest, and features a hook-and-loop front closure. This coat is made of flame-resistant treated cotton and meets CSA Z462 standards.

Technical Specs

  • Item Flame Resistant Coat
  • Arc Flash PPE Category 4
  • Fabric Weight 61.6 oz
  • Closure Type Hook-and-Loop
  • Hazard Protection Type Flame Resistant
  • Hood Style None
  • Length 21 in
  • Maximum Chest Size 49 in
  • Size M
  • Series 40 Cal CAT
  • ATPV Rating 41 cal/sq cm
  • Colour Khaki
  • Features Coat is Made from an Arc Rated, Flame Resistant Treated Cotton, Hook and Loop Front Closure for Easy On/Off, Generous Fit for Maximum Comfort While Performing Electrical Work Tasks
  • Garment Type Coat
  • Hazard Type Flame Resistant
  • Includes Hood No
  • Material Trade Name Cotton
  • Protection Type Flame Resistant
  • Standards NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI/ISEA 125

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list