!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME RESISTANT COAT,SZ L,BLACK

FLAME RESISTANT COAT,SZ L,BLACK

OBERON

FLAME RESISTANT COAT,SZ L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME RESISTANT COAT,SZ L,BLACK

FLAME RESISTANT COAT,SZ L,BLACK

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,369.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRTCG75CTL
  • Mfr. Model # TCG75-CT-L
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This black flame-resistant jacket is size large and meets the standards for Meets ANSI/ISEA 125 Level 2 Arc Flash Rating of 76 Cal/cm2. Meets NFPA 70E Arc Flash Category 4, CSA Z462 Category 5, and has high-visibility attributes. It features coats are made from a lightweight and durable aramid fabric that have hi-vis striping for increased visibility.

Technical Specs

  • Item Flame Resistant Coat
  • Arc Flash PPE Category 4
  • Cuff Style Knit
  • Features Coats are Made From A Lightweight and Durable Aramid Fabric That Have Hi-Vis Striping for Increased Visibility
  • Garment Type Coat
  • High-Visibility Yes
  • Includes Hood No
  • Protection Type Arc Flash Hazard Protection
  • Standards Meets ANSI /ISEA 125 Level 2 Arc Flash Rating of 76 Cal/cm2. Meets NFPA 70E Arc Flash Category 4, CSA Z462 Category 5
  • ATPV Rating 76 cal/sq cm
  • Colour Black
  • Fabric Weight 12.5 oz/sq yd
  • Closure Type Zipper
  • Hazard Protection Type Arc Flash
  • Hood Style None
  • Length 32 in
  • Size L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list