!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH COAT, CSA Z462, ZIPPER/HOOK-&-LOOP, SIZE 2XL/CHEST 60 IN, BLACK, ARAMID

ARC FLASH COAT, CSA Z462, ZIPPER/HOOK-&-LOOP, SIZE 2XL/CHEST 60 IN, BLACK, ARAMID

OBERON

ARC FLASH COAT, CSA Z462, ZIPPER/HOOK-&-LOOP, SIZE 2XL/CHEST 60 IN, BLACK, ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH COAT, CSA Z462, ZIPPER/HOOK-&-LOOP, SIZE 2XL/CHEST 60 IN, BLACK, ARAMID

ARC FLASH COAT, CSA Z462, ZIPPER/HOOK-&-LOOP, SIZE 2XL/CHEST 60 IN, BLACK, ARAMID

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,337.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRTCG40CT2XL
  • Mfr. Model # TCG40-CT-2XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This TCG40 series Ultralight arc flash coat is made of aramid fabric to provide strong, heat-resistant protection at work. It is black, size XX-large, fits a 60-inch chest, and features a dual-stage zipper with hook-and-loop front closure. This coat meets CSA Z462 standards.

Technical Specs

  • Item Flame Resistant Coat
  • Arc Flash PPE Category 4
  • Cuff Style Knit
  • Features Lightweight Coat is Made from a Proprietary Blend of Arc Rated, Inherently Flame Resistant Aramid Fibers, Knit Cuff Dual-Stage Zipper Front Closure for Easy On/Off, Reflective Day/Night Striping on Arms for Increased Visibility
  • Garment Type Coat
  • Hazard Type Flame Resistant
  • Hood Style None
  • Length 21 in
  • Maximum Chest Size 60 in
  • Size 2XL
  • Series 40 Cal LAN
  • ATPV Rating 46 cal/sq cm
  • Colour Black
  • Fabric Weight 45.3333 oz
  • Closure Type Zipper
  • Hazard Protection Type Flame Resistant
  • High-Visibility Yes
  • Includes Hood No
  • Material Trade Name Aramid
  • Protection Type Flame Resistant
  • Standards NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI/ISEA 125

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list