!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWERGRID FLAME-RESISTANT BEANIE CAP, 5.2 CAL/SQ CM ATPV, BLACK

POWERGRID FLAME-RESISTANT BEANIE CAP, 5.2 CAL/SQ CM ATPV, BLACK

DRAGONWEAR

POWERGRID FLAME-RESISTANT BEANIE CAP, 5.2 CAL/SQ CM ATPV, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERGRID FLAME-RESISTANT BEANIE CAP, 5.2 CAL/SQ CM ATPV, BLACK

POWERGRID FLAME-RESISTANT BEANIE CAP, 5.2 CAL/SQ CM ATPV, BLACK

DRAGONWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRNDFB900DH
  • Mfr. Model # DFB900DH
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This black beanie is universal size and is made out of livewire. It meets the standards for ASTM F1506, NFPA 70E, NFPA 2112. It features 4-way stretch, channel knit construction fleece, flat-lock seam construction for comfort under a hard hat, inherently fire and arc resistant, moisture-wicking.

Technical Specs

  • ATPV Rating5.2 cal/sq cm
  • Areas CoveredEars, Head
  • Fabric Weight11.7 oz/sq yd
  • ItemFlame Resistant Beanie
  • Protection TypeFire Resistant, Arc Resistant
  • StandardsASTM F1506, NFPA 70E, NFPA 2112
  • Arc Flash PPE Category 3
  • Colour Black
  • Features 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking
  • Material Trade Name Livewire(TM)
  • Size Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list